Skip Content
ADAPTER HYD METRIC STEEL SWIVEL LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRIC STEEL SWIVEL LT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CA56-22-12
  • Mfr. Model # 1CA56-22-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.461 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Female Fitting
  • Length (In.) 2.44
  • Adapter Type 56 Series
  • Metric Thread Size M30 x 2
  • Fitting Material Steel
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2-SWS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list