Skip Content
ADAPTER HYD METRIC STEEL SWIVEL LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRIC STEEL SWIVEL LT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1C356-12-6
  • Mfr. Model # 1C356-12-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.227 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Female Fitting
  • Length (In.) 1.85
  • Fitting Material Steel
  • Metric Thread Size M18 x 1.5
  • Adapter Type 56 Series
  • Fitting Thread Type 1 Female NPT
  • Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list