Skip Content
ADAPTER HYD METRI STL SWVL NO ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRI STL SWVL NO ORING

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1C656-12-5
  • Mfr. Model # 1C656-12-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Length (In.) 1.97
  • Item Female Fitting
  • Adapter Type 56 Series
  • Metric Thread Size M20 x 1.5
  • Fitting Material Steel
  • Fitting Thread Type 1 Female NPT
  • Standards DIN 20078, ISO 8434-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list