Skip Content
ADAPTER HYD METRI STL MALE STUD LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD METRI STL MALE STUD LT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1D056-10-5
  • Mfr. Model # 1D056-10-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Male Stud Din 20078
  • Length (In.) 1.97
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Metric Thread Size M16 x 1.5
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 8434-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list