Skip Content
ADAPTER HYD MALE SAE 45-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD MALE SAE 45-STEEL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10456-6-6
  • Mfr. Model # 10456-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Length (In.) 2.16
  • Item Male Fitting
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Male SAE Size (in.) 5/8-18
  • Fitting Thread Type 1 Female NPT
  • Fitting Shape 45 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list