Skip Content
ADAPTER HYD MALE SAE 45-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD MALE SAE 45-STEEL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10456-4-3
  • Mfr. Model # 10456-4-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.059 lbs

Technical Specs

  • Item Male Fitting
  • Fitting Material Steel
  • Finish Chrome 6 Free
  • Length (In.) 1.71
  • Adapter Type 56 Series
  • Male SAE Size (in.) 7/16-20
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Size 1 7/16"-20
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List