Skip Content
ADAPTER HYD MALE NPTF PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD MALE NPTF PI

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10156-6-6
  • Mfr. Model # 10156-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.138 lbs

Technical Specs

  • (M)NPT Size (In.) 3/8-18
  • Finish Chrome 6 Free
  • Item Male Fitting
  • Length (In.) 2.16
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list