Skip Content
ADAPTER HYD MALE JIC-STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD MALE JIC-STEEL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10356-6-5
  • Mfr. Model # 10356-6-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.114 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Male Fitting
  • Length (In.) 2.22
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Male JIC Size (in.) 9/16-18
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 9/16"-8
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Male JIC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list