Skip Content
ADAPTER HYD MALE BSSP-STEEL METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD MALE BSSP-STEEL METRIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1D956-6-6
  • Mfr. Model # 1D956-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.166 lbs

Technical Specs

  • Item Male Bopp - Straight
  • Finish Chromium-6 Free Plating
  • Length (In.) 2.09
  • Adapter Type 56 Series
  • Fitting Material Steel
  • BSPP Thread Size G 3/8
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Size 1 3/8"
  • Standards ISO 228-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list