Skip Content
ADAPTER HYD JIC SWVL 90D STL ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD JIC SWVL 90D STL ELB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE14156-12-12
  • Mfr. Model # 14156-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.769 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Length (In.) 3.59
  • Item Female Fitting
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Female JIC Size (In.) 1-1/16-12
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Type 1 Female JIC Swivel
  • Fitting Thread Size 1 1-1/16"-12
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list