Skip Content
ADAPTER HYD JIC SWVL 90D STL EB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD JIC SWVL 90D STL EB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1L956-6-6
  • Mfr. Model # 1L956-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.158 lbs

Technical Specs

  • Length (In.) 2.22
  • Item Female Fitting, Jic 37 Deg., Swivel, 90 Deg. Elbow, Medium Drop
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Finish Chromium-6 Free Plating
  • Male ORS Size (in.) 9/16-18
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 9/16"-8
  • Fitting Thread Type 1 Male ORS
  • Hose Adapter Material Steel
  • Fitting Thread Type 2 Female JIC Swivel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List