Skip Content
ADAPTER HYD JIC SWVL 90D STL EB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD JIC SWVL 90D STL EB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1L956-4-3
  • Mfr. Model # 1L956-4-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.086 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Female Fitting, Jic 37 Deg., Swivel, 90 Deg. Elbow, Medium Drop
  • Length (In.) 1.75
  • Adapter Type 56 Series
  • Male ORS Size (in.) 7/16-20
  • Fitting Material Steel
  • Fitting Thread Type 1 Male ORS
  • Fitting Thread Size 1 7/16"-20
  • Fitting Thread Type 2 Female JIC Swivel
  • Fitting Shape 90 Degrees Elbow
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list