Skip Content
ADAPTER HYD JIC SWIVEL 45 STL ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD JIC SWIVEL 45 STL ELB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13756-4-4
  • Mfr. Model # 13756-4-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.136 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Female Fitting
  • Female JIC Size (In.) 1/2-20
  • Length (In.) 2.19
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Type 1 Female JIC Swivel
  • Fitting Thread Size 1 1/2"-20
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List