Skip Content
ADAPTER HYD JIC SWIVEL 45 STL ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD JIC SWIVEL 45 STL ELB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13756-12-12
  • Mfr. Model # 13756-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.536 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Length (In.) 3.86
  • Fitting Material Steel
  • Adapter Type 56 Series
  • Item Female Fitting
  • Female JIC Size (In.) 1-1/16-12
  • Fitting Shape 45 Degrees Elbow
  • Fitting Thread Size 1 1-1/16"-12
  • Fitting Thread Type 1 Female JIC Swivel
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list