Skip Content
ADAPTER HYD FEM JIC SWVL 90 STL EL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD FEM JIC SWVL 90 STL EL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13956-4-3
  • Mfr. Model # 13956-4-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.114 lbs

Technical Specs

  • Length (In.) 1.75
  • Fitting Material Steel
  • Female JIC Size (In.) 7/16-20
  • Adapter Type 56 Series
  • Finish Chrome 6 Free
  • Item Female Fitting
  • Fitting Shape 90 Degrees Elbow
  • Fitting Thread Size 1 7/16"-20
  • Fitting Thread Type 1 Female JIC Swivel
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list