Skip Content
ADAPTER HYD FEM JIC SWVL 90 STL EL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD FEM JIC SWVL 90 STL EL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13956-12-12
  • Mfr. Model # 13956-12-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.604 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Adapter Type 56 Series
  • Length (In.) 3.71
  • Item Female Fitting
  • Fitting Material Steel
  • Female JIC Size (In.) 1-1/16-12
  • Fitting Shape 90 Degrees Elbow
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Female JIC Swivel
  • Fitting Thread Size 1 1-1/16"-12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List