ADAPTER HYD BSP SWVL 90D STEEL ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER HYD BSP SWVL 90D STEEL ELB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1B256-4-4
  • Mfr. Model # 1B256-4-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Length (In.) 2.09
  • Finish Chrome 6 Free
  • Item Female Fitting
  • Fitting Shape 90 Degrees Elbow
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Female BSP Swivel
  • Fitting Thread Size 1 1/4"
  • Standards ISO 228-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list