ADAPTER HYD 56 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER HYD 56 SERIES

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1D956-8-8
  • Mfr. Model # 1D956-8-8
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Male Bopp - Straight
  • Length (In.) 2.36
  • Adapter Type 56 Series
  • Fitting Material Steel
  • BSPP Thread Size G 1/2
  • Fitting Thread Size 1 1/2"
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 228-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list