Skip Content
ADAPTER HYD 56 SERIES TUBE END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES TUBE END

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10256-4-4C
  • Mfr. Model # 10256-4-4C
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs

Technical Specs

  • (F)NPT Size 1/4"-18
  • Finish Chrome 6 Free
  • Item Male Fitting
  • Length (In.) 1.99
  • Fitting Material Stainless Steel
  • Adapter Type 56 Series
  • Fitting Thread Size 1 1/4"-18
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list