Skip Content
ADAPTER HYD 56 SERIES NSTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES NSTD

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1D056-12-5
  • Mfr. Model # 1D056-12-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.163 lbs

Technical Specs

  • Item Male Stud Din 20078
  • Finish Chromium-6 Free Plating
  • Adapter Type 56 Series
  • Length (In.) 2.05
  • Fitting Material Steel
  • Metric Thread Size M18 x 1.5
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 8434-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list