Skip Content
ADAPTER HYD 56 SERIES METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES METRIC

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CA56-18-12
  • Mfr. Model # 1CA56-18-12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Adapter Type 56 Series
  • Item Female Fitting
  • Length (In.) 2.36
  • Fitting Material Steel
  • Metric Thread Size M26 x 1.5
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2-SWS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list