Skip Content
ADAPTER HYD 56 SERIES METRIC FTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES METRIC FTG

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13D56-10-4
  • Mfr. Model # 13D56-10-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.266 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Male Standpipe Fitting
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Fitting Thread Type 1 Female NPT
  • Fitting Shape Straight
  • Standards DIN 50 961
  • Length (In.) 2.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list