Skip Content
ADAPTER HYD 56 SERIES MALE JIC 37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES MALE JIC 37

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10356-8-6
  • Mfr. Model # 10356-8-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.152 lbs

Technical Specs

  • Item Male Fitting
  • Finish Chrome 6 Free
  • Length (In.) 2.25
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Male JIC Size (in.) 3/4-16
  • Fitting Thread Type 1 Male JIC
  • Fitting Thread Size 1 3/4"-16
  • Hose Adapter Material Steel
  • Fitting Shape 37 Degrees Elbow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List