Skip Content
ADAPTER HYD 56 SERIES MALE JIC 37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES MALE JIC 37

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10356-6-6
  • Mfr. Model # 10356-6-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Adapter Type 56 Series
  • Fitting Material Steel
  • Length (In.) 2.15
  • Item Male Fitting
  • Male JIC Size (in.) 9/16-18
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 9/16"-8
  • Fitting Thread Type 1 Male JIC
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list