Skip Content
ADAPTER HYD 56 SERIES MALE JIC 37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES MALE JIC 37

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10356-4-3
  • Mfr. Model # 10356-4-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.068 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Length (In.) 1.83
  • Item Male Fitting
  • Adapter Type 56 Series
  • Male JIC Size (in.) 7/16-20
  • Fitting Material Steel
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 7/16"-20
  • Hose Adapter Material Steel
  • Fitting Thread Type 1 Male JIC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list