Skip Content
ADAPTER HYD 56 SERIES FTG FEM SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES FTG FEM SEAL

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1JC56-4-4C
  • Mfr. Model # 1JC56-4-4C
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs

Technical Specs

  • Length (In.) 1.86
  • Item Female Seal-lok(TM) Fitting, Swivel, Straight, Short
  • Finish Chromium-6 Free Plating
  • Fitting Material Stainless Steel
  • Adapter Type 56 Series
  • Male ORS Size (in.) 9/16-18
  • Fitting Shape Straight
  • Fitting Thread Size 1 9/16"-8
  • Fitting Thread Type 1 Female ORS
  • Hose Adapter Material Stainless Steel
  • Standards ISO 12151-1-SWSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List