Skip Content
ADAPTER HYD 56 SERIES FEMALE SEAL- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES FEMALE SEAL-

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1J256-8-8
  • Mfr. Model # 1J256-8-8
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.211 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Item Female Seal-lok(TM) Fitting, Swivel, 30 Deg. Elbow
  • Length (In.) 2.84
  • Adapter Type 56 Series
  • Male ORS Size (in.) 13/16-16
  • Fitting Material Steel
  • Fitting Shape 30 Degrees Elbow
  • Fitting Thread Size 1 13/16"-16
  • Fitting Thread Type 1 Female ORS
  • Hose Adapter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list