Skip Content
ADAPTER HYD 56 SERIES FEMALE JIC 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES FEMALE JIC 3

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10656-6-6C
  • Mfr. Model # 10656-6-6C
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.123 lbs

Technical Specs

  • Item Female Fitting
  • Finish Chrome 6 Free
  • Length (In.) 2.22
  • Adapter Type 56 Series
  • Fitting Material Stainless Steel
  • Male SAE Size (in.) 9/16-18
  • Fitting Thread Size 1 9/16"-8
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Type 2 Female JIC
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list