Skip Content
ADAPTER HYD 56 SERIES FEMALE JIC 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES FEMALE JIC 3

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10656-6-4
  • Mfr. Model # 10656-6-4
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.097 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Item Female Fitting
  • Length (In.) 2.14
  • Adapter Type 56 Series
  • Male SAE Size (in.) 9/16-18
  • Fitting Material Steel
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 9/16"-8
  • Fitting Thread Type 1 Female NPT
  • Fitting Thread Type 2 Female JIC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list