Skip Content
ADAPTER HYD 56 SERIES FEMALE JIC 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 56 SERIES FEMALE JIC 3

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10656-5-5
  • Mfr. Model # 10656-5-5
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Finish Chrome 6 Free
  • Adapter Type 56 Series
  • Length (In.) 2.21
  • Item Female Fitting
  • Fitting Material Steel
  • Male SAE Size (in.) 1/2-20
  • Fitting Shape 37 Degrees Elbow
  • Fitting Thread Size 1 1/2"-20
  • Fitting Thread Type 2 Female JIC
  • Fitting Thread Type 1 Female NPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List