Skip Content
ADAPTER HYD 24 DEG SEAL CONE ORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HYD 24 DEG SEAL CONE ORING

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CA56-6-3
  • Mfr. Model # 1CA56-6-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Adapter Type 56 Series
  • Item Female Fitting, Swivel, 24 Deg. with O-ring
  • Length (In.) 1.57
  • Fitting Material Steel
  • Metric Thread Size M12 x 1.5
  • Fitting Thread Type 1 Female NPT
  • Standards ISO 12151-2-SWS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list