ADAPTER HYD 24 DEG SEAL 90 DEG ELB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER HYD 24 DEG SEAL 90 DEG ELB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1CF56-6-3
  • Mfr. Model # 1CF56-6-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Chromium-6 Free Plating
  • Length (In.) 1.89
  • Item Female Swivel 24 Deg. with O-ring 90 Deg. Elbow
  • Fitting Thread Type 1 Female NPT
  • Fitting Shape 90 Degrees Elbow
  • Standards ISO 12151-2-SWE90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list