ADAPTER HTR DUCT 8 IN HTR TO 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER HTR DUCT 8 IN HTR TO 12 IN

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPO51-8/12HDA
  • Mfr. Model # O51-8/12HDA
  • UNSPSC # 40101800
  • CATALOGUE PAGE # 1474
  • Shipping Weight 3.97 lbs

Product Details

For use in attaching O51 heater ducts to heaters. It is recommended that an air space of 3 inch to 4 inch be left between the heater and the duct. Adapts 8 inch and 12 inch heaters to accept the 12 inch ducts.

Technical Specs

  • Item Adapter for 12" Duct to 8" Heater
  • Diameter x Thickness 12" x .044 "
  • For Use With 8" Heater Ducts and Portable Heaters
  • Depth 2"
  • Height 12"
  • Length 2"
  • Width 12"
  • Includes Brackets, Bolts and Screws

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list