Skip Content
ADAPTER HOSE RESTRAINT 49.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HOSE RESTRAINT 49.0MM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRA490
  • Mfr. Model # WRA490
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 2.0 lbs

Technical Specs

  • Hose Inside Dia. 1.93"
  • Item Hose Whip Restraint Cable Assemblies
  • Length 17.72"
  • For Use With Hose Attached with Hose Collars
  • Package Quantity 1
  • Type Hose Whip Restraint Cable Assembly
  • Max. Working Pressure (PSI) As Per Hydraulic Hose and Fitting Assembly

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List