!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE ASSEMBLY, M8 PORT ADAPTER, 6090 MAX PSI, 17.72 IN CABLE L/1.79 IN HOSE ID, METAL

CABLE ASSEMBLY, M8 PORT ADAPTER, 6090 MAX PSI, 17.72 IN CABLE L/1.79 IN HOSE ID, METAL

PARKER

CABLE ASSEMBLY, M8 PORT ADAPTER, 6090 MAX PSI, 17.72 IN CABLE L/1.79 IN HOSE ID, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE ASSEMBLY, M8 PORT ADAPTER, 6090 MAX PSI, 17.72 IN CABLE L/1.79 IN HOSE ID, METAL

CABLE ASSEMBLY, M8 PORT ADAPTER, 6090 MAX PSI, 17.72 IN CABLE L/1.79 IN HOSE ID, METAL

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.34 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYEWRA455
  • Mfr. Model # WRA455
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

As part of the hose whip restraint system, this cable assembly for hose fittings or adapters has a port adapter connection type and an M8 connection size. It has a cable length of 17.72 inches and fits hoses with an internal diameter of 1.79 inches. Made from metal construction, this case assembly has a maximum operating pressure of 6,090 PSI.

Technical Specs

  • Item Hose Whip Restraint Cable Assemblies
  • Length 17.72"
  • For Use With Hose Attached with Hose Collars
  • Hose Inside Dia. 1.79"
  • Max. Working Pressure (PSI) As Per Hydraulic Hose and Fitting Assembly
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list