Skip Content
ADAPTER HOSE RESTRAINT 18.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HOSE RESTRAINT 18.5MM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRA185
  • Mfr. Model # WRA185
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 1.0 lbs

Technical Specs

  • Hose Inside Dia. 0.73"
  • For Use With Hose Attached with Hose Collars
  • Item Hose Whip Restraint Cable Assemblies
  • Max. Working Pressure (PSI) As Per Hydraulic Hose and Fitting Assembly
  • Length 11.81"
  • Package Quantity 1
  • Type Hose Whip Restraint Cable Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list