Skip Content
ADAPTER HEATED JACKET PLUG - 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER HEATED JACKET PLUG - 12V DC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-24-2301
  • Mfr. Model # 49-24-2301
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With 24U041, 24U042, 24U043, 24U044, 24U045, 24U046, 24U047, 24U048, 24U049, 24U050, 24U051, 24U052, 24U053, 24U054, 24U055, 24U056, 24U057, 24U058, 24U059, 24U060, 24U061, 24U062, 24U063, 24U064, 24U065, 24U066, 24U067, 24U068, 24U069, 24U070, 24U071, 24U072, 24U073, 24U074, 24U075, 24U076, 24U077, 24U078, 24U081, 24U082, 24U083, 24U084, 24U085, 24U086, 24U087, 24U088, 24U089, 24U090
  • Item DC Plug Adapter
  • Includes (1) 12v Jacket Plug
  • Features Compatible with Standard In-vehicle 12V DC Power Outlets, Provides Unlimited Run-Time to All M12(TM) Heated Jackets, 7-Foot Coil Cord with Break-Away Feature , Built-In Fuse
  • Voltage 12 V
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list