Skip Content
ADAPTER,FEMALE,3IN,CLAMP,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,FEMALE,3IN,CLAMP,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11P783
  • Mfr. Model # 11P783
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Tube Size 3"
  • Item Adapter
  • Surface Finish 180 Grit I.D. / 150 Grit O.D.
  • Specific Fitting Shape Adapter
  • Fitting Connection Type Clamp x FNPT
  • Basic Fitting Shape Adapter
  • Tube Fitting Material T304 Stainless Steel
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list