Skip Content
ADAPTER F X M,BRASS,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER F X M,BRASS,1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AYX3
  • Mfr. Model # 6AYX3
  • UNSPSC # 40141719
  • CATALOGUE PAGE # 1803
  • Shipping Weight 1.6 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Item Adapter
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Standards SAE, ASME, ASA
  • Max. Pressure 1200 psi
  • Specific Fitting Shape Adapter
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Fitting Connection Type FNPT x MNPT
  • Basic Fitting Shape Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list