ADAPTER F/OPTREL WLDG HELMET MOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER F/OPTREL WLDG HELMET MOD

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5011.180
  • Mfr. Model # 5011.180
  • UNSPSC # 46181706
  • CATALOGUE PAGE # 858
  • Shipping Weight 0.15 lbs

Product Details

This hard hat adapter maximize the comfort, flexibility and applications with the correct accessories.

Technical Specs

  • Item Hard Hat Adapter
  • For Use With K6801,k6802,k6803,k6804,k6805,k6807,k6700,k6701,k6500,k6501,1006.400, 1007.000, 1007.070, 1004.037-1
  • Function Allows Use of Hard Hat With Welding Helmet
  • Characteristics Universal
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379
  • Helmet Accessory Grouping Headgear Attachments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list