Skip Content
ADAPTER F MALE STAIN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER F MALE STAIN 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKFS4
  • Mfr. Model # FS4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 5.45 lbs

Product Details

Cam and groove coupling, brass, male adapter x 4 in. male NPT, style F. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Item Male Adapter Part F
  • Temp. Range -101? C - 260? C
  • Hex Size 120mm
  • Max. Pressure 100 PSI
  • Compliance A-A-59326 (for Compatibility)
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list