Skip Content
ADAPTER EASY MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER EASY MOUNT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7008
  • Mfr. Model # FS7008
  • UNSPSC # 31161901
  • CATALOGUE PAGE # 3110
  • Shipping Weight 0.2 lbs

Product Details

Flagstaff(TM) Easy Mount Adapter with Hot Wire.

Technical Specs

  • Item Easy Mount Adapter with Hot Wire
  • Colour Gray
  • Includes Mounting Hardware and Hot Wire
  • For Use With Warning Whips
  • Features Mount Adapter
  • Height 3/4"
  • Material Metal
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list