Skip Content
ADAPTER DRUM NYLON STRAP 29IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER DRUM NYLON STRAP 29IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFDA250
  • Mfr. Model # FDA250
  • UNSPSC # 31151900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Painted
  • For Use With HDC-305, DCR-205, DCR-110, DCT-75, DCT-85, DCT-2000
  • Item Drum Adapter Nylon Strap
  • Type Nylon Strap
  • Construction Nylon
  • Overall Height 29"
  • Number of Drums 1
  • Overall Width 3-1/8"
  • Overall Length 1/8"
  • Chain Length 14-13/16"
  • Drum Capacity 55 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list