ADAPTER,CXFNPT,WROT CU,1 1/2X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,CXFNPT,WROT CU,1 1/2X2 IN

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLU4
  • Mfr. Model # 1VLU4
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Reducing Adapter
  • Standards ASME/ANSI B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 1-5/8 x 2"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1-1/2"
  • Specific Fitting Shape Reducing Adapter
  • Fitting Connection Type C x FNPT
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list