Skip Content
ADAPTER,CXFNPT,WROT COPPER,1 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER,CXFNPT,WROT COPPER,1 1/4X1

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VLU1
  • Mfr. Model # 1VLU1
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Outside Dia. 1-3/8 x 1"
  • Item Reducing Adapter
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 439 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1-1/4"
  • Specific Fitting Shape Reducing Adapter
  • Basic Fitting Material Metal
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1"
  • Tube Fitting Material Wrot Copper
  • Fitting Connection Type C x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list