ADAPTER CRD TEMP PWR 14-50P/50A CAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER CRD TEMP PWR 14-50P/50A CAL

CCI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01834
  • Mfr. Model # 01834
  • UNSPSC # 39121440
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.77 lbs

Technical Specs

  • Number of Poles 3
  • Colour Black
  • Number of Wires 4
  • Voltage Rating 125/250
  • Cord Length 10 ft.
  • Standards CSA
  • NEMA Plug Configuration 14-50P
  • Amps 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list