Skip Content
ADAPTER CRD TEMP PWR 14-30P/L14-30R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER CRD TEMP PWR 14-30P/L14-30R

CCI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS01854
  • Mfr. Model # 01854
  • UNSPSC # 39121440
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Colour Black
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Plug Configuration 14-30P
  • Cord Length 10 ft.
  • Standards CSA
  • Voltage Rating 125/250
  • Amps 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list