Skip Content
ADAPTER COUPLING,PVC,4 X 3 IN,1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER COUPLING,PVC,4 X 3 IN,1500

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKK2
  • Mfr. Model # 1WKK2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Adapter
  • Colour White
  • Max. Temp. 140 Degrees F
  • Pipe Size 4 x 3"
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Adapters
  • Fitting Schedule/Class Schedule DWV
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type DWV Hub x SD Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4" x 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list