Skip Content
ADAPTER COUPLER BUTTON HEAD 3/8INNP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ADAPTER COUPLER BUTTON HEAD 3/8INNP

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC10536
  • Mfr. Model # 10536
  • UNSPSC # 32101517
  • CATALOGUE PAGE # 2866
  • Shipping Weight 0.07 lbs

Product Details

Button head coupler adapter for adapting standard or large button head couplers to hose with 1/8 inch or 3/8 inch NPT connections. Use LNC31138 gasket to ensure a leak proof connection with coupler (not included).

Technical Specs

  • Item Coupler
  • Size 7/16"
  • Connection NPT
  • Max. Pressure 4500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list