ADAPTER,CONTACT TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADAPTER,CONTACT TIP

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW169-728
  • Mfr. Model # 169-728
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 722
  • Shipping Weight 0.2 lbs

Product Details

Adapter, contact tip. M-Gun model: M25/40. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Item Adapter, Contact Tip
  • Type Contact Tip Adapter
  • Material Brass
  • For Use With M-25 Welding Gun
  • Style Orifice
  • Wire Size (In.) 0.023 - 0.047"
  • Series M-Series
  • For MIG Guns Miller M-25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list